Skip Content
GLOVE,BLACK/RED,SLIP-ON,L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GLOVE,BLACK/RED,SLIP-ON,L

MEMPHIS GLOVE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSFN96785L
  • Mfr. Model # N96785L
  • UNSPSC # 46181500
  • CATALOGUE PAGE # 2420
  • Shipping Weight 2.87 lbs

Technical Specs

  • Application Automotive Assembly, Farming, Landscaping, Material Handling, Agriculture, Assembly Line Production, Automotive, Carpentry Janitorial, Manufacturing, Warehousing
  • Size Large
  • Item Glove
  • Gauge 18
  • Colour Black/Red
  • Coating Material Nitrile
  • Thumb Style Natural
  • Cuff Slip-On
  • Suggested Use Environment Dry, Light Oil and Oily
  • Coating Coverage 3/4 Dipped
  • Coating Finish Smooth
  • Standards EN388
  • Resists Abrasions, Cuts, Tares, Punctures
  • Lining Unlined
  • ANSI/ISEA Abrasion Level Not Tested
  • Insulated No
  • Glove Length 10"
  • Glove Coating Coverage Full
  • Glove Coating Finish Smooth
  • Glove Size Large
  • Glove Coating Material Nitrile

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list