Skip Content
GLOVE,BLACK,L 14IN,PVC,LARGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GLOVE,BLACK,L 14IN,PVC,LARGE

MEMPHIS GLOVE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSF6524S
  • Mfr. Model # 6524S
  • UNSPSC # 46181500
  • CATALOGUE PAGE # 2411
  • Shipping Weight 0.49 lbs

Technical Specs

  • Application Agriculture, Dairy, Farming, Janitorial, Material Handeling, Sanitation, Petrochemical Industries
  • Colour Black
  • Item Glove
  • Lining Interlock
  • Supported / Unsupported Supported
  • Cuff Gauntlet
  • Glove Size Large
  • Glove Color Family Black
  • Glove Length 14"
  • Resists Abrasion, Chemicals, Oils
  • Chemical Resistant Glove Material PVC
  • Glove Thickness 45.00 mil
  • Glove Texture Location Palm and Fingers

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list