Skip Content
GLOVE,BLACK,L 14IN,PVC,LARGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GLOVE,BLACK,L 14IN,PVC,LARGE

MEMPHIS GLOVE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSF6300SJ
  • Mfr. Model # 6300SJ
  • UNSPSC # 46181500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.12 lbs

Technical Specs

  • Application Agriculture, Dairy, Farming, Janitorial, Material Handeling, Sanitation, Petrochemical Industries
  • Item Glove
  • Colour Black
  • Lining Jersey
  • Supported / Unsupported Supported
  • Cuff Gauntlet
  • Glove Length 14"
  • Glove Size Large
  • Glove Color Family Black
  • Glove Texture Location Palm and Fingers
  • Resists Abrasion, Chemicals, Oils
  • Chemical Resistant Glove Material PVC
  • Glove Thickness 59.00 mil

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list