Skip Content
GLOVE,BLACK,L 14IN,BUTYL,M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GLOVE,BLACK,L 14IN,BUTYL,M

MEMPHIS GLOVE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSFCP14RM
  • Mfr. Model # CP14RM
  • UNSPSC # 46181500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.33 lbs

Technical Specs

  • Application First Responder, Military, Biological Hazards, Haz Mat, Laboratory Technician, Petrochemical Industries
  • Colour Black
  • Item Glove
  • Supported / Unsupported Unsupported
  • Lining Unlined
  • Cuff Rolled/Gauntlet
  • Glove Length 14"
  • Glove Size Medium
  • Glove Color Family Black
  • Resists Abrasion, Chemicals, Oils
  • Glove Texture Location Smooth
  • Chemical Resistant Glove Material Butyl
  • Glove Thickness 14.00 mil

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list