Skip Content
GLOVE,BLACK,L 12IN,PVC,LARGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GLOVE,BLACK,L 12IN,PVC,LARGE

MEMPHIS GLOVE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSF6212
  • Mfr. Model # 6212
  • UNSPSC # 46181500
  • CATALOGUE PAGE # 2410
  • Shipping Weight 0.34 lbs

Technical Specs

  • Colour Black
  • Application Agriculture, Farming, Janitorial, Landscaping, Sanitation
  • Item Glove
  • Lining Interlock
  • Supported / Unsupported Supported
  • Cuff Gauntlet
  • Glove Color Family Black
  • Glove Texture Location Smooth
  • Glove Size Large
  • Glove Length 12"
  • Special Features Single Dip PVC
  • Chemical Resistant Glove Material PVC
  • Glove Thickness 37.50 mil
  • Resists Light Chemical

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list