GLOVE,BLACK,L 10IN,PVC,LARGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GLOVE,BLACK,L 10IN,PVC,LARGE

MEMPHIS GLOVE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSF6520S
  • Mfr. Model # 6520S
  • UNSPSC # 46181500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.37 lbs

Technical Specs

  • Colour Black
  • Application Agriculture, Dairy, Farming, Janitorial, Material Handeling, Sanitation, Petrochemical Industries
  • Item Glove
  • Cuff Knit Wrist
  • Lining Interlock
  • Supported / Unsupported Supported
  • Glove Length 10"
  • Glove Size Large
  • Glove Color Family Black
  • Resists Abrasion, Chemicals, Oils
  • Glove Texture Location Palm and Fingers
  • Glove Thickness 47.00 mil
  • Chemical Resistant Glove Material PVC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list