Skip Content
GLOVE,BLACK,L 10IN,PVC,LARGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GLOVE,BLACK,L 10IN,PVC,LARGE

MEMPHIS GLOVE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSF6500SJ
  • Mfr. Model # 6500SJ
  • UNSPSC # 46181500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.53 lbs

Technical Specs

  • Application Food, Fisheries
  • Colour Black
  • Item Glove
  • Cuff Knit
  • Lining Jersey
  • Supported / Unsupported Supported
  • Glove Length 10"
  • Glove Size Large
  • Glove Color Family Black
  • Special Features Double Dip PVC
  • Glove Texture Location Palm and Fingers
  • Resists Abrasions
  • Chemical Resistant Glove Material PVC
  • Glove Thickness 55.00 mil

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list