Skip Content
GLOVE,BLACK,KNIT WRIST,XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GLOVE,BLACK,KNIT WRIST,XL

MEMPHIS GLOVE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSF9669XL
  • Mfr. Model # 9669XL
  • UNSPSC # 46181500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Application Bakeries, Agriculture, Assembly Line Production, Automotive, Carpentry, Construction, Janitorial, Manufacturing, Material Handling
  • Gauge 13
  • Colour Black
  • Item Glove
  • Size X-Large
  • Cuff Knit Wrist
  • Thumb Style Natural
  • Coating Material Polyurethane
  • Suggested Use Environment Dry
  • Coating Finish Flat
  • Coating Coverage Coated Palm and Fingers
  • Resists Abrasions, Cuts
  • Standards EN388 - 2
  • Lining Nylon
  • ANSI/ISEA Puncture Level 1
  • Insulated No
  • ANSI/ISEA Abrasion Level 4
  • Glove Length 10-1/2"
  • Glove Coating Finish Flat
  • Glove Size X-Large
  • Glove Coating Coverage 3/4 Dip
  • Glove Coating Material Polyurethane

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list