Skip Content
GLOVE,BLACK ,KNIT WRIST,S close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GLOVE,BLACK ,KNIT WRIST,S

MEMPHIS GLOVE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSFN9674S
  • Mfr. Model # N9674S
  • UNSPSC # 46181500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Colour Black
  • Application Automotive Assembly, Farming, Landscaping, Material Handling, Agriculture, Assembly Line Production, Automotive, Carpentry Janitorial, Manufacturing, Warehousing
  • Gauge 15
  • Item Glove
  • Coating Material Bi-Polymer
  • Size Small
  • ANSI/ISEA Abrasion Level 4
  • Thumb Style Natural
  • Cuff Knit Wrist
  • Coating Coverage Coated Palm and Fingers
  • Suggested Use Environment Dry, Light Oil and Oily
  • Coating Finish Flat
  • Lining Unlined
  • Standards EN388
  • Resists Abrasion
  • Insulated No
  • Glove Size Small
  • Glove Coating Finish Smooth
  • Glove Coating Coverage Palm and Fingers
  • Glove Coating Material Biopolymer
  • Glove Length 8-3/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list