Skip Content
GLOVE,BLACK,KNIT WRIST,S close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GLOVE,BLACK,KNIT WRIST,S

MEMPHIS GLOVE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSF9669S
  • Mfr. Model # 9669S
  • UNSPSC # 46181500
  • CATALOGUE PAGE # 2424
  • Shipping Weight 0.79 lbs

Technical Specs

  • Application Bakeries, Agriculture, Assembly Line Production, Automotive, Carpentry, Construction, Janitorial, Manufacturing, Material Handling
  • Gauge 13
  • Colour Black
  • Item Glove
  • Size Small
  • Cuff Knit Wrist
  • Coating Material Polyurethane
  • Thumb Style Natural
  • Coating Coverage Coated Palm and Fingers
  • Suggested Use Environment Dry
  • Coating Finish Flat
  • Resists Abrasions, Cuts
  • Standards EN388 - 2
  • ANSI/ISEA Abrasion Level 4
  • Lining Nylon
  • ANSI/ISEA Puncture Level 1
  • Insulated No
  • Glove Length 9"
  • Glove Size Small
  • Glove Coating Finish Flat
  • Glove Coating Material Polyurethane
  • Glove Coating Coverage 3/4 Dip

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list