Skip Content
GLOVE,BLACK,KNIT WRIST,M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GLOVE,BLACK,KNIT WRIST,M

MEMPHIS GLOVE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSFN96795M
  • Mfr. Model # N96795M
  • UNSPSC # 46181500
  • CATALOGUE PAGE # 2420
  • Shipping Weight 1.42 lbs

Technical Specs

  • Application Agriculture, Assembly Line Production, Automotive Assembly, Baggage Handling, Carpentry, Construction Furniture Industry, Janitorial, Landscaping, Mechanics
  • Item Glove
  • Colour Black
  • Size Medium
  • Gauge 15
  • Cuff Knit Wrist
  • Coating Material Nitrile
  • Thumb Style Natural
  • Suggested Use Environment Dry, Light Oil and Oily
  • Coating Coverage Fully Coated
  • Coating Finish Dotted
  • Resists Abrasions, Punctures
  • ANSI/ISEA Abrasion Level Not Tested
  • ANSI/ISEA Puncture Level 2
  • Lining Unlined
  • Standards EN388, ANSI
  • Insulated No
  • Glove Size Medium
  • Glove Length 9-3/4"
  • Glove Coating Material Nitrile
  • Glove Coating Finish Dotted
  • Glove Coating Coverage Full

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list