Skip Content
GLOVE,BLACK,KNIT WRIST,M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GLOVE,BLACK,KNIT WRIST,M

MEMPHIS GLOVE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSF9669M
  • Mfr. Model # 9669M
  • UNSPSC # 46181500
  • CATALOGUE PAGE # 2424
  • Shipping Weight 0.07 lbs

Technical Specs

  • Application Bakeries, Agriculture, Assembly Line Production, Automotive, Carpentry, Construction, Janitorial, Manufacturing, Material Handling
  • Gauge 13
  • Colour Black
  • Size Medium
  • Item Glove
  • Cuff Knit Wrist
  • Thumb Style Natural
  • Coating Material Polyurethane
  • Coating Coverage Coated Palm and Fingers
  • Coating Finish Flat
  • Suggested Use Environment Dry
  • Standards EN388 - 2
  • ANSI/ISEA Abrasion Level 4
  • Lining Nylon
  • Resists Abrasions, Cuts
  • ANSI/ISEA Puncture Level 1
  • Insulated No
  • Glove Length 9-1/2"
  • Glove Coating Material Polyurethane
  • Glove Size Medium
  • Glove Coating Coverage 3/4 Dip
  • Glove Coating Finish Flat

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list