GLOVE,BLACK,KNIT WRIST,L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GLOVE,BLACK,KNIT WRIST,L

MEMPHIS GLOVE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSFN96795L
  • Mfr. Model # N96795L
  • UNSPSC # 46181500
  • CATALOGUE PAGE # 2420
  • Shipping Weight 2.33 lbs

Technical Specs

  • Colour Black
  • Application Agriculture, Assembly Line Production, Automotive Assembly, Baggage Handling, Carpentry, Construction Furniture Industry, Janitorial, Landscaping, Mechanics
  • Item Glove
  • Gauge 15
  • Size Large
  • Cuff Knit Wrist
  • Coating Material Nitrile
  • Thumb Style Natural
  • Suggested Use Environment Dry, Light Oil and Oily
  • Coating Coverage Fully Coated
  • Coating Finish Dotted
  • Resists Abrasions, Punctures
  • Standards EN388, ANSI
  • ANSI/ISEA Abrasion Level Not Tested
  • Lining Unlined
  • ANSI/ISEA Puncture Level 2
  • Glove Size Large
  • Insulated No
  • Glove Length 10"
  • Glove Coating Finish Dotted
  • Glove Coating Coverage Full
  • Glove Coating Material Nitrile

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list