GLOVE,BLACK,KNIT WRIST,L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GLOVE,BLACK,KNIT WRIST,L

MEMPHIS GLOVE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSF9669L
  • Mfr. Model # 9669L
  • UNSPSC # 46181500
  • CATALOGUE PAGE # 2424
  • Shipping Weight 0.93 lbs

Technical Specs

  • Application Bakeries, Agriculture, Assembly Line Production, Automotive, Carpentry, Construction, Janitorial, Manufacturing, Material Handling
  • Colour Black
  • Item Glove
  • Gauge 13
  • Cuff Knit Wrist
  • Size Large
  • Coating Material Polyurethane
  • Thumb Style Natural
  • Coating Coverage Coated Palm and Fingers
  • Coating Finish Flat
  • Suggested Use Environment Dry
  • Resists Abrasions, Cuts
  • Standards EN388 - 2
  • Lining Nylon
  • ANSI/ISEA Puncture Level 1
  • ANSI/ISEA Abrasion Level 4
  • Insulated No
  • Glove Length 9"
  • Glove Coating Material Polyurethane
  • Glove Coating Finish Flat
  • Glove Coating Coverage 3/4 Dip
  • Glove Size Large

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list