GLOVE,BLACK/BLUE,L 14IN,NEOPRENE,XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GLOVE,BLACK/BLUE,L 14IN,NEOPRENE,XL

MEMPHIS GLOVE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSF6962XL
  • Mfr. Model # 6962XL
  • UNSPSC # 46181500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.3 lbs

Technical Specs

  • Application Agriculture, Construction, Farming, Janitorial, Oil And Gas Industry, Petrochemical Industries, Sanitation
  • Colour Black/Blue
  • Item Glove
  • Lining Brushed Interlock
  • Supported / Unsupported Supported
  • Cuff Gauntlet
  • Glove Length 14"
  • Glove Size X-Large
  • Glove Color Family Black
  • Resists Abrasion, Chemicals, Oils
  • Glove Texture Location Smooth
  • Chemical Resistant Glove Material Neoprene
  • Glove Thickness 53.00 mil

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list