Skip Content
GLOVE,BLACK/BLACK,KNIT WRIST,XXL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GLOVE,BLACK/BLACK,KNIT WRIST,XXL

MEMPHIS GLOVE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSFN9690FCXXL
  • Mfr. Model # N9690FCXXL
  • UNSPSC # 46181500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.33 lbs

Technical Specs

  • Application Cold Storage Applications, Commercial Fishing, Frozen Food Packaging, Agriculture, Construction, Material Handling
  • Colour Black/Black
  • Gauge 15/7
  • Item Glove
  • Size XX-Large
  • Cuff Knit Wrist
  • Coating Material HPT
  • Lining Acrylic
  • Thumb Style Natural
  • Suggested Use Environment Dry, Light Oil and Oily
  • Coating Finish Flat
  • Coating Coverage Fully Coated
  • Resists Abrasions, Cold Conditions
  • Standards EN388
  • ANSI/ISEA Puncture Level 2
  • ANSI/ISEA Abrasion Level 3
  • Glove Length 11"
  • Insulated No
  • Glove Size 2X-Large
  • Glove Coating Coverage Full
  • Glove Coating Finish Flat

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list