Skip Content
GLOVE,BLACK/BLACK,KNIT WRIST,M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GLOVE,BLACK/BLACK,KNIT WRIST,M

MEMPHIS GLOVE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSFN9699M
  • Mfr. Model # N9699M
  • UNSPSC # 46181500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.8 lbs

Technical Specs

  • Application Automotive Assembly, Farming, Landscaping, Material Handling, Warehousing
  • Colour Black/Black
  • Item Glove
  • Gauge 15
  • Coating Material HPT
  • Cuff Knit Wrist
  • Size Medium
  • Thumb Style Normal
  • Coating Finish Flat
  • Coating Coverage Coated Palm and Fingers
  • Suggested Use Environment Dry, Light Oil and Oily

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list