GLOVE BK/YW NITRILE BOA LINED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GLOVE BK/YW NITRILE BOA LINED

LAURENTIDE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LTG01189
  • Mfr. Model # 01189
  • UNSPSC # 46181504
  • CATALOGUE PAGE # 2441
  • Shipping Weight 0.42 lbs

Product Details

Oil and petroleum resistant. Black nitrile palm, thumb, fingertips and knuckle protector, yellow nitrile back and cuff work glove, straight thumb, shirred elastic at wrist, full sock BOA lining for winter, adjustable cuff with drawstring cord lock.

Technical Specs

  • Size One Size
  • Thumb Style Straight
  • Back Material Nitrile
  • Palm Material Nitrile
  • Lining Full Sock BOA
  • Thumb Material Nitrile

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list