Skip Content
GLOVE BK DRAGON PF LATEX XL 100/BX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GLOVE BK DRAGON PF LATEX XL 100/BX

MICROFLEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MCFBD1004PF-XL
  • Mfr. Model # BD1004PF-XL
  • UNSPSC # 42132201
  • CATALOGUE PAGE # 2399
  • Shipping Weight 1.477 lbs

Product Details

Black Dragon(R) powder-free latex examination gloves. Easy to slip on and the fully textured surface gives a better and more secure grip on tools and equipment. The black colour provides better framing effect and colour definition and eliminates distractions from stains and colouring on the glove.

Technical Specs

  • Colour Black
  • Length 9.5"
  • Material Latex
  • Size X-Large
  • Cuff Beaded
  • Sold As Box of 100
  • Powdered/Powder Free Powder Free
  • Item Disposable Gloves
  • Latex Content Contains Latex
  • Standards ASTM
  • Ambidextrous/Hand-Specific Ambidextrous
  • Palm Thickness 4.70 mil
  • Glove Length 9-1/2"
  • Disposable Glove Palm Thickness Range 4.00 - 4.99 mil
  • Disposable Glove Material Latex
  • Glove Size X-Large

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list