Skip Content
GLOVE BAG,HORIZONTAL,60 IN,PK 5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

GLOVE BAG,HORIZONTAL,60 IN,PK 5

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3UAA7
  • Mfr. Model # 3UAA7
  • UNSPSC # 76101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 21.65 lbs

Technical Specs

  • Includes Debris Chamber, Pre-Cut Tops With Fitted Collars, Air and Liquid Tight Glove Sleeves
  • Item Asbestos Glovebag
  • Width 72"
  • Length 146"
  • Material Polyethylene
  • Thickness 6 mil
  • Pipe Configuration Horizontal
  • Glove Type Latex, Flock Lined
  • Viewing Area Clear Bag
  • Glove Assemblies 3
  • Work Area 60" - 30 ft.
  • Fits Pipe Size 18 to 30" dia.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list