Skip Content
GLOVE BAG,HORIZONTAL,42 IN,PK 20 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

GLOVE BAG,HORIZONTAL,42 IN,PK 20

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3UAA4
  • Mfr. Model # 3UAA4
  • UNSPSC # 76101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 33.8 lbs

Technical Specs

  • Includes Debris Chamber, Pre-Cut Tops with Fitted Collars, Air and Liquid Tight Glove Sleeves
  • Length 86"
  • Item Asbestos Glovebag
  • Width 54"
  • Material Polyethylene
  • Thickness 6 mil
  • Pipe Configuration Horizontal
  • Glove Type Latex, Flock Lined
  • Glove Assemblies 1
  • Work Area 42" - 90 ft.
  • Viewing Area Clear Bag
  • Fits Pipe Size Up to 10" dia.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list