Skip Content
GLOVE BAG #4 DUCK 19IN X 8IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

GLOVE BAG #4 DUCK 19IN X 8IN

KLEIN TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KLN5121-19
  • Mfr. Model # 5121-19
  • UNSPSC # 24111507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.8 lbs

Technical Specs

  • Colour Natural
  • Features Expansion Gusset At The Top And Bottom, Brass Grommets In Bottom For Ventilation, Supplier With Two-Way Snap, Safety Notice To Remind Workers Of The Importance Of Using Gloves
  • Includes -
  • Material Canvas
  • Item Glove Bags
  • Number of Pockets 1
  • Nominal Overall Width 8"
  • Nominal Overall Depth 3"
  • Nominal Overall Height 19"
  • Primary Tool Bag Color White
  • Number of Pieces 1
  • Overall Depth 8"
  • Overall Width 8"
  • Overall Height 19"
  • Closure Type Snap
  • Number of Outside Pockets 0
  • Number of Inside Pockets 0
  • Basic Material Canvas
  • Typical Bag or Tote Application General Purpose

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list