Skip Content
GLOVE BAG 14INL, FRENCH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

GLOVE BAG 14INL, FRENCH

SALISBURY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SALGB112F
  • Mfr. Model # GB112F
  • UNSPSC # 24121502
  • CATALOGUE PAGE # 2345
  • Shipping Weight 1.0 lbs

Technical Specs

  • Colour White
  • Item Glove Bag
  • Length 14"
  • Width 3-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list