Skip Content
GLOVE BACKTRACKER L GREEN DOZEN PR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

GLOVE BACKTRACKER L GREEN DOZEN PR

IMPACTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IMONS2800040
  • Mfr. Model # NS2800040
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.0 lbs

Technical Specs

  • Colour Green, Black
  • Item Glove
  • Size Large
  • Closure Type Hook and Loop
  • Cuff Adjustable
  • Palm Material Hi-Viz Nylon with Antislip Coating
  • Back Material Nylon Fabric
  • Palm Construction Coated with Padding
  • Knuckle Padding Material TPR
  • Finger Style Full
  • Features Pad in Palm Protects from Impact, TPR Back Protects from Crushing Injuries
  • Hand Right/Left

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list