GLOVE AQUASTOP X-L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GLOVE AQUASTOP X-L

HERCULES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LTG03491XL
  • Mfr. Model # 03491XL
  • UNSPSC # 46181504
  • CATALOGUE PAGE # 2436
  • Shipping Weight 0.5 lbs

Product Details

Waterproof gold cow grain leather glove, 3 in. cuff rubber on cotton Stedfast Black Diamond(TM) with nylon storm cuff, patch palm sewn with 4 rows of stitching, full TR2 + C40 3M(TM) Thinsulate(TM) lining with waterproof and breathable Aquastop insert. Size X-Large.

Technical Specs

  • Lining 3M(TM) Thinsulate(TM)
  • Item Winter Gloves
  • Glove Size X-Large

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list