Skip Content
GLOVE ANTIVIB CERT W/DORSAL PAD MED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GLOVE ANTIVIB CERT W/DORSAL PAD MED

ERGODYNE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EGO9015MED
  • Mfr. Model # 9015MED
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Colour Black
  • Item Anti-Vibration Gloves
  • Features Dorsal Protection
  • Standards ANSI S2.73/ISO 10819:1996/EN388/EN420
  • Cuff Safety
  • Closure Type Hook-and-Loop
  • Palm Material Pigskin Leather
  • Palm Construction Pigskin Leather
  • Knuckle Padding Material Polymer
  • Finger Style Full

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list