!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
COATED GLOVES, (11), ANSI CUT LEVEL A3, DIPPED PALM, FOAM NITRILE, SANDY, BLUE

COATED GLOVES, (11), ANSI CUT LEVEL A3, DIPPED PALM, FOAM NITRILE, SANDY, BLUE

ACTIVARMR

COATED GLOVES, (11), ANSI CUT LEVEL A3, DIPPED PALM, FOAM NITRILE, SANDY, BLUE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COATED GLOVES, (11), ANSI CUT LEVEL A3, DIPPED PALM, FOAM NITRILE, SANDY, BLUE

COATED GLOVES, (11), ANSI CUT LEVEL A3, DIPPED PALM, FOAM NITRILE, SANDY, BLUE

ACTIVARMR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $32.20 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # ANL97-002-11
  • Mfr. Model # 97-002-11
  • UNSPSC # 46181536
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Product Details

These black/blue Ansell ActivArmr 97-002 coated gloves are made with Kevlar and stainless steel. In addition, they have a foam nitrile coating, polyester stitching, and straight thumb style. They are rated ANSI/ISEA Cut Level A3/ANSI/ISEA Puncture Level 2. They are full-finger, have a hook-and-loop cuff, and an EN 388 Rating of EN 4X21B.

Technical Specs

  • Item Coated Glove
  • Hem Style Finished
  • Knit Material Kevlar(R)
  • Hand Protection Style Glove
  • Standards ANSI/ASTM/EN 4321
  • Palm Type Grip Coated
  • Double-Dipped No
  • Electrostatic Properties Conductive
  • Cuff Style Hook-and-Loop
  • Latex-Free No
  • Includes Reinforced Thumb Crotch No
  • Fabric Weight 18 gauge
  • Glove Length 10.75 in
  • Glove Lining Material Kevlar(R)
  • Glove Coating Finish Sandy
  • Reversible No
  • Thickness 18 ga
  • Silicone-Free No
  • ANSI/ISEA Abrasion Cycles 2325
  • ANSI/ISEA Puncture Level 2
  • Palm Material Nitrile
  • ANSI/ISEA Cut Level A3
  • Glove Style Knit
  • ANSI/ISEA Abrasion Level 3
  • EN 388 Rating EN 4X21B
  • Insulated No
  • Glove Hand Style Left and Right
  • Glove Performance High Dexterity
  • Glove Coating Material Foam Nitrile
  • Includes Finger Fourchettes No
  • Finger Coverage Full Finger
  • Glove Coating Coverage Palm
  • Size- Numeric 11
  • Glove Construction Seamless Knit
  • Glove Coating Colour Black
  • Minimum Temperature Not Rated
  • Series ActivArmr(R) 97-002
  • Touchscreen Compatible No
  • Pairs per Package 12
  • ANSI/ISEA Puncture Force 58 N
  • Colour Black, Blue

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list