Skip Content
GLOVE ACTIVARMR ELECTRICIAN SZ 10 L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

GLOVE ACTIVARMR ELECTRICIAN SZ 10 L

ACTIVARMR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ANL97-001-10
  • Mfr. Model # 97-001-10
  • UNSPSC # 46181536
  • CATALOGUE PAGE # 2446
  • Shipping Weight 0.2 lbs

Product Details

Cut Resistant Gloves, Polyurethane Coating Material, Dyneema(R) Lining, Cut Resistant Yes, Abrasion Resistant Yes, Puncture Resistant Yes

Technical Specs

  • Item Cut Resistant Gloves
  • Colour Blue/Black
  • Gauge 13
  • Cuff Hook-and-Loop
  • Application Wiring Boxes,Pulling Cable,Stripping Wire,Installing Conduit,Installing Circuits And Electrical Sockets,Installing Electrical Equipment,Electrical Maintenance And Repair Services
  • Standards ANSI CUT 2 , ANSI ABRASION 6 , ANSI Puncture Level 3
  • Back Material Dyneema(R)
  • ANSI/ISEA Puncture Level 3
  • ANSI/ISEA Cut Level 2
  • Thumb Style Straight
  • ANSI/ISEA Abrasion Level 5
  • ANSI Abrasion Cycles Greater Than 20,000
  • ANSI Cut Grams 620
  • ANSI Puncture Newtons 87
  • Abrasion Resistant Yes
  • Suggested Use Environment Dry/Light Oil
  • Finger Style Full

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list