GLOVE ACTIVARMR ELCTRCN SZ9 (M) close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

GLOVE ACTIVARMR ELCTRCN SZ9 (M)

ACTIVARMR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ANL97-001-9
  • Mfr. Model # 97-001-9
  • UNSPSC # 46181536
  • CATALOGUE PAGE # 2446
  • Shipping Weight 0.2 lbs

Product Details

Cut Resistant Gloves, Polyurethane Coating Material, Dyneema(R) Lining, Cut Resistant Yes, Abrasion Resistant Yes, Puncture Resistant Yes

Technical Specs

  • Application Wiring Boxes,Pulling Cable,Stripping Wire,Installing Conduit,Installing Circuits And Electrical Sockets,Installing Electrical Equipment,Electrical Maintenance And Repair Services
  • Colour Blue/Black
  • Gauge 13
  • Item Cut Resistant Gloves
  • Cuff Hook-and-Loop
  • Standards ANSI CUT 2 , ANSI ABRASION 6 , ANSI Puncture Level 3
  • Back Material Dyneema(R)
  • ANSI/ISEA Cut Level 2
  • ANSI/ISEA Abrasion Level 5
  • ANSI/ISEA Puncture Level 3
  • Thumb Style Straight
  • ANSI Puncture Newtons 87
  • Finger Style Full
  • ANSI Abrasion Cycles Greater Than 20,000
  • ANSI Cut Grams 620
  • Abrasion Resistant Yes
  • Suggested Use Environment Dry/Light Oil

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list