Skip Content
GLOVE ACTIVARMR CARPENTER SZ 9 (M) close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

GLOVE ACTIVARMR CARPENTER SZ 9 (M)

ACTIVARMR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ANL97-006-9
  • Mfr. Model # 97-006-9
  • UNSPSC # 46181536
  • CATALOGUE PAGE # 2446
  • Shipping Weight 0.19 lbs

Product Details

Cut Resistant Gloves, Polyurethane Coating Material, Dyneema(r) Lining, Cut Resistant Yes, Abrasion Resistant Yes, Puncture Resistant Yes

Technical Specs

  • Application For construction professionals and carpenters
  • Item Cut Resistant Gloves
  • Gauge 13
  • Colour Blue/Black
  • Cuff Slip-On
  • Standards ANSI CUT Level 2
  • Palm Material Polyurethane
  • Back Material Knitted Variable Stitch Design (KVSD) with Dyneema
  • ANSI/ISEA Abrasion Level 5
  • ANSI/ISEA Cut Level 2
  • ANSI/ISEA Puncture Level 3
  • Thumb Style Straight
  • ANSI Cut Grams 620
  • ANSI Abrasion Cycles Greater Than 20,000
  • ANSI Puncture Newtons 87
  • Finger Style Full
  • Suggested Use Environment Dry/Light Oil
  • Abrasion Resistant Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list