Skip Content
GLOVE ACTIVARMR CARPENTER SZ 11 XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

GLOVE ACTIVARMR CARPENTER SZ 11 XL

ACTIVARMR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ANL97-006-11
  • Mfr. Model # 97-006-11
  • UNSPSC # 46181536
  • CATALOGUE PAGE # 2446
  • Shipping Weight 1.0 lbs

Product Details

Cut Resistant Gloves, Polyurethane Coating Material, Dyneema(R) Lining, Cut Resistant Yes, Abrasion Resistant Yes, Puncture Resistant Yes

Technical Specs

  • Size 11
  • Application For construction professionals and carpenters
  • Colour Blue/Black
  • Gauge 13
  • Cut Gunn
  • Item Cut Resistant Gloves
  • Cuff Slip-On
  • Standards ANSI CUT Level 2
  • Lining Dyneema(R)
  • Palm Material Polyurethane
  • Back Material Knitted Variable Stitch Design (KVSD) with Dyneema
  • Coating Material Polyurethane
  • ANSI/ISEA Cut Level 2
  • ANSI/ISEA Abrasion Level 5
  • Thumb Style Straight
  • ANSI/ISEA Puncture Level 3
  • ANSI Cut Grams 620
  • ANSI Abrasion Cycles Greater Than 20,000
  • ANSI Puncture Newtons 87
  • Finger Style Full
  • Cut Resistant Yes
  • Suggested Use Environment Dry/Light Oil
  • Abrasion Resistant Yes

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List