Skip Content
GLOVE 22 MIL 18IN UL NITRIL GRN MED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GLOVE 22 MIL 18IN UL NITRIL GRN MED

RONCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RON29-958-08
  • Mfr. Model # 29-958-08
  • UNSPSC # 46181541
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Finish Wet / Dry / Light Oil Grip
  • Colour Green
  • Item Unsupported Nitrile Gloves
  • Length 18"
  • Cuff Straight
  • Material Nitrile
  • Size Medium
  • Special Features Tensile Strength and Elasticity - Superior
  • Thickness 22 mil
  • Standards CFIA, EN374, EN388
  • Lining Unlined
  • Resists Chemicals
  • Supported / Unsupported Unsupported
  • Application Agriculture / Horticulture, Printing, Food and Beverage Processing, Janitorial / Sanitation, Chemical Handling, Fishery / Aquaculture
  • Glove Size Medium
  • Glove Length 18"
  • Glove Thickness 22.00 mil
  • Glove Color Family Green

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list