GLOVE 13G CUT 4 NIT FOAM DIP LGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GLOVE 13G CUT 4 NIT FOAM DIP LGE

MEMPHIS GLOVE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSF9178NFL
  • Mfr. Model # 9178NFL
  • UNSPSC # 46185036
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.5 lbs

Technical Specs

  • Application Cut Protection
  • Colour Black
  • Gauge 13
  • Item Glove
  • Cuff Hemmed
  • Palm Material Nitrile
  • Back Material Kevlar(R)
  • ANSI/ISEA Cut Level 4
  • Finger Material Kevlar(R)
  • ANSI Cut Grams 1,511
  • Finger Style Full
  • ANSI/ISEA Abrasion Level 3
  • ANSI/ISEA Puncture Level 2
  • Thumb Style Straight
  • Puncture Resistant No
  • Suggested Use Environment Dry/Light Oil
  • Glove Coating Coverage Palm and Fingers
  • Glove Coating Finish Foam
  • Glove Coating Material Nitrile
  • Glove Size Large

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list