!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
CHEMICAL RESISTANT GLOVES, 8 MIL, 13 IN LENGTH, DIAMOND, XL, BLUE

CHEMICAL RESISTANT GLOVES, 8 MIL, 13 IN LENGTH, DIAMOND, XL, BLUE

MCR SAFETY

CHEMICAL RESISTANT GLOVES, 8 MIL, 13 IN LENGTH, DIAMOND, XL, BLUE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CHEMICAL RESISTANT GLOVES, 8 MIL, 13 IN LENGTH, DIAMOND, XL, BLUE

CHEMICAL RESISTANT GLOVES, 8 MIL, 13 IN LENGTH, DIAMOND, XL, BLUE

MCR SAFETY

https://catalogue.grainger.ca/2023?hybris=true
  • Item # MSF5300XL
  • Mfr. Model # 5300XL
  • UNSPSC # 46181500
  • CATALOGUE PAGE # 1294
  • Shipping Weight 1.33 lbs

Technical Specs

  • Item Chemical Resistant Gloves
  • Additional Hazard Protection Chemical-Resistant
  • Anti-Static No
  • Colour Blue
  • Dual Layer No
  • EN ISO 374 Chemical Rating Not Rated
  • Glove Construction Rubber
  • Glove Length 13 in
  • Glove Materials Nitrile
  • Glove Size XL
  • Glove Thickness 8 mil
  • Latex-Free No
  • Silicone-Free No
  • Supported / Unsupported Unsupported
  • Triple Layer No
  • Glove Sizes XL/10
  • Accelerator Free No
  • ANSI/ISEA Abrasion Level Not Tested
  • Biodegradable Non-Biodegradable
  • Cuff Style Straight
  • EN 388 Impact Rated No
  • Glove Colour Family Blue
  • Glove Hand Style Left and Right
  • Glove Liner Material Unlined
  • Glove Performance General Purpose
  • Glove Texture Diamond
  • Insulated No
  • Series 5300
  • Sterile/Non-Sterile Non-Sterile
  • Touchscreen Compatible No
  • Wear-Indicating No

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list