Skip Content
GLOSS DUSTY PINK AEROSOL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GLOSS DUSTY PINK AEROSOL

RUST-OLEUM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RLM202216
  • Mfr. Model # 202216
  • UNSPSC # 31211507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 21.27 lbs

Technical Specs

  • Paint and Primer Sub Category Enamels
  • Spray Paints Item Rust Preventative Spray Paint
  • Base Type Solvent
  • Colour Dusty Pink
  • Item Spray Paint
  • Coverage 12 - 15 sq. ft.
  • Dry Time 1 hr.
  • Exposure Conditions Interior/Exterior
  • Net Weight 12 oz.
  • Standards VOC and MIR Compliant
  • Dry Time Recoat 1 - 24 hr.
  • Dry Time Tack Free 12 min.
  • Color Family Pinks
  • Application Temperature 50 - 90 Degrees F
  • Resin Type Alkyd Enamel
  • Paint Sub-Brand Glow Max
  • Paint and Primer Finish Gloss
  • Paint and Primer Surface Material Masonry, Metal, Plastic, Wood
  • Paint Color Family Pinks

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list