Skip Content
GLOBE VLV,BZ,UB,TFE DISC,150 WSP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GLOBE VLV,BZ,UB,TFE DISC,150 WSP

MILWAUKEE VALVE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MWV590T100
  • Mfr. Model # 590T100
  • UNSPSC # 40141611
  • CATALOGUE PAGE # 1819
  • Shipping Weight 3.05 lbs

Product Details

Malleable iron handwheels. For use in HVAC and other general commercial and industrial utility applications with hot and cold water, steam, compressed air, and gas. Meet MSS SP-80 standards. Body, screw-in and union bonnet, seat disc, disc holder, packing gland, and nut meet ASTM B-62.

Technical Specs

  • Stem Material Bronze
  • Standards MSS-SP--80
  • Handle Type Hand Wheel
  • Item Globe Valve
  • Body Material Bronze
  • Class Class 150
  • Pipe Size 1"
  • Handle Material Malleable Iron
  • Connection Type FNPT
  • Max. Fluid Temp. 406 Degrees F
  • Max. Water Pressure 300 PSI
  • Inlet to Outlet Length 3-7/16"
  • Top of Handle to Inlet Center 5-1/2"
  • Max. Steam Pressure 150 PSI
  • Wedge Material Bronze
  • Bonnet Style Union Nut
  • Valve Stem Type Rising

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list