Skip Content
GLOBE VLV,BZ,TB,SLDR,BZDISC,125 WSP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GLOBE VLV,BZ,TB,SLDR,BZDISC,125 WSP

MILWAUKEE VALVE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MWV1502-12
  • Mfr. Model # 1502-12
  • UNSPSC # 40141611
  • CATALOGUE PAGE # 1819
  • Shipping Weight 0.7 lbs

Product Details

Malleable iron handwheels. For use in HVAC and other general commercial and industrial utility applications with hot and cold water, steam, compressed air, and gas. Meet MSS SP-80 standards. Body, screw-in and union bonnet, seat disc, disc holder, packing gland, and nut meet ASTM B-62.

Technical Specs

  • Stem Material Bronze
  • Standards MSS-SP--80
  • Handle Type Hand Wheel
  • Item Globe Valve
  • Class Class 125
  • Pipe Size 1/2"
  • Body Material Bronze
  • Handle Material Malleable Iron
  • Top of Handle to Inlet Center 3-3/4"
  • Connection Type Socket
  • Inlet to Outlet Length 2-5/16"
  • Max. Fluid Temp. 406 Degrees F
  • Max. Steam Pressure 125 PSI
  • Max. Water Pressure 200 PSI
  • Bonnet Style Union
  • Valve Stem Type Rising

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list