Skip Content
GLOBE VLV,BZ,TB,SLDR,BZDISC,125 WSP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GLOBE VLV,BZ,TB,SLDR,BZDISC,125 WSP

MILWAUKEE VALVE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MWV1502-100
  • Mfr. Model # 1502-100
  • UNSPSC # 40141611
  • CATALOGUE PAGE # 1819
  • Shipping Weight 1.55 lbs

Product Details

Malleable iron handwheels. For use in HVAC and other general commercial and industrial utility applications with hot and cold water, steam, compressed air, and gas. Meet MSS SP-80 standards. Body, screw-in and union bonnet, seat disc, disc holder, packing gland, and nut meet ASTM B-62.

Technical Specs

  • Stem Material Bronze
  • Standards MSS-SP--80
  • Handle Type Hand Wheel
  • Body Material Bronze
  • Class Class 125
  • Item Globe Valve
  • Pipe Size 1"
  • Handle Material Malleable Iron
  • Connection Type Socket
  • Top of Handle to Inlet Center 4-3/8"
  • Inlet to Outlet Length 2-15/16"
  • Max. Water Pressure 200 PSI
  • Max. Fluid Temp. 406 Degrees F
  • Valve Stem Type Rising
  • Max. Steam Pressure 125 PSI
  • Bonnet Style Union

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list