GLOBE VALVE,BZ,U.B.,BZDISC,200 WSP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GLOBE VALVE,BZ,U.B.,BZDISC,200 WSP

MILWAUKEE VALVE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MWV570-300
  • Mfr. Model # 570-300
  • UNSPSC # 40141611
  • CATALOGUE PAGE # 1819
  • Shipping Weight 27.93 lbs

Product Details

Malleable iron handwheels. For use in HVAC and other general commercial and industrial utility applications with hot and cold water, steam, compressed air, and gas. Meet MSS SP-80 standards. Body, screw-in and union bonnet, seat disc, disc holder, packing gland, and nut meet ASTM B-62.

Technical Specs

  • Standards MSS-SP--80
  • Stem Material Bronze
  • Handle Type Hand Wheel
  • Item Globe Valve
  • Class Class 200
  • Body Material Bronze
  • Pipe Size 3"
  • Handle Material Malleable Iron
  • Top of Handle to Inlet Center 12"
  • Connection Type FNPT
  • Max. Fluid Temp. 550 Degrees F
  • Inlet to Outlet Length 8"
  • Max. Water Pressure 400 PSI
  • Max. Steam Pressure 200 PSI
  • Valve Stem Type Rising
  • Bonnet Style Union

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list