Skip Content
GLOBE VALVE,BZ,U.B.,BZDISC,200 WSP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GLOBE VALVE,BZ,U.B.,BZDISC,200 WSP

MILWAUKEE VALVE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MWV570-100
  • Mfr. Model # 570-100
  • UNSPSC # 40141611
  • CATALOGUE PAGE # 1819
  • Shipping Weight 3.65 lbs

Product Details

Malleable iron handwheels. For use in HVAC and other general commercial and industrial utility applications with hot and cold water, steam, compressed air, and gas. Meet MSS SP-80 standards. Body, screw-in and union bonnet, seat disc, disc holder, packing gland, and nut meet ASTM B-62.

Technical Specs

  • Standards MSS-SP--80
  • Stem Material Bronze
  • Class Class 200
  • Handle Type Hand Wheel
  • Body Material Bronze
  • Item Globe Valve
  • Pipe Size 1"
  • Connection Type FNPT
  • Handle Material Malleable Iron
  • Top of Handle to Inlet Center 6-3/8"
  • Max. Water Pressure 400 PSI
  • Inlet to Outlet Length 3-7/16"
  • Max. Fluid Temp. 550 Degrees F
  • Valve Stem Type Rising
  • Max. Steam Pressure 200 PSI
  • Bonnet Style Union

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list