Skip Content
GLOBE VALVE,316 STAINLESS STEEL,3/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

GLOBE VALVE,316 STAINLESS STEEL,3/4

APOLLO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CBI60B70401
  • Mfr. Model # 60B70401
  • UNSPSC # 40141617
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.47 lbs

Technical Specs

  • Item Globe Valve
  • Stem Material ASTM A276 Stainless Steel
  • Standards NACE MR-01-75
  • Handle Type Tee
  • Body Material 316 Stainless Steel
  • Max. Air Temp. -50 Degrees F- 550 Degrees F
  • Pipe Size 3/4"
  • Seal Material PTFE
  • Handle Material Malleable Iron
  • Compliance NACEMR0175(ED 2000)&MR0103(2012)
  • Inlet to Outlet Length 3-3/16"
  • Connection Type FNPT
  • Max. Water Pressure 10,000 PSI
  • Max. Air Pressure 10,000 psig @ 100 Degrees F
  • Top of Handle to Inlet Center 4-13/32"
  • Valve Stem Type Rising
  • Bonnet Style Hub

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list