Skip Content
GLOBE VALVE,316 STAINLESS STEEL,1/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

GLOBE VALVE,316 STAINLESS STEEL,1/4

APOLLO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CBI60B70101
  • Mfr. Model # 60B70101
  • UNSPSC # 40141617
  • CATALOGUE PAGE # N/A
  • Shipping Weight 16.1 lbs

Technical Specs

  • Item Globe Valve
  • Stem Material ASTM A276 Stainless Steel
  • Standards NACE MR-01-75
  • Handle Type Cross
  • Max. Air Temp. -50 Degrees F- 550 Degrees F
  • Body Material 316 Stainless Steel
  • Pipe Size 1/4"
  • Seal Material PTFE
  • Compliance NACEMR0175(ED 2000)&MR0103(2012)
  • Handle Material Malleable Iron
  • Top of Handle to Inlet Center 3-13/32"
  • Max. Air Pressure 10,000 psig @ 100 Degrees F
  • Inlet to Outlet Length 2-1/4"
  • Max. Water Pressure 10,000 PSI
  • Connection Type FNPT
  • Bonnet Style Hub
  • Valve Stem Type Rising

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list