Skip Content
GLOBE VALVE,1 IN NPT,BRONZE,SCREW I close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GLOBE VALVE,1 IN NPT,BRONZE,SCREW I

MILWAUKEE VALVE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1JLC1
  • Mfr. Model # 1JLC1
  • UNSPSC # 40141611
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.69 lbs

Technical Specs

  • Standards MSS SP-80
  • Stem Material Bronze
  • Item Globe Valve
  • Handle Type Hand Wheel
  • Body Material Bronze
  • Class Class 125
  • Pipe Size 1"
  • Handle Material Malleable Iron
  • Connection Type FNPT
  • Inlet to Outlet Length 2-15/16"
  • Top of Handle to Inlet Center 3-3/8"
  • Max. Fluid Temp. 406 Degrees F
  • Max. Water Pressure 200 PSI
  • Max. Steam Pressure 125 PSI
  • Valve Stem Type Rising
  • Wedge Material Bronze
  • Bonnet Style Union

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list