Skip Content
GLOBE VALVE,1/4 IN,FNPT,BRASS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

GLOBE VALVE,1/4 IN,FNPT,BRASS

APOLLO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CBI6090101
  • Mfr. Model # 6090101
  • UNSPSC # 40141611
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.55 lbs

Technical Specs

  • Item Globe Valve
  • Standards -
  • Stem Material Brass
  • Body Material Brass
  • Handle Type Cross
  • Pipe Size 1/4"
  • Handle Material Cast Iron
  • Connection Type FNPT
  • Top of Handle to Inlet Center 3"
  • Inlet to Outlet Length 2-1/4"
  • Max. Fluid Temp. 100 Degrees F
  • Max. Water Pressure 5000 PSI
  • Bonnet Style Hub
  • Wedge Material 316 Stainless Steel
  • Valve Stem Type Rising

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list