Skip Content
GLOBE PRISMATIC 100W CLEAR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

GLOBE PRISMATIC 100W CLEAR

APPLETON ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # APNVPGL1HR
  • Mfr. Model # VPGL1HR
  • UNSPSC # 39101802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.95 lbs

Technical Specs

  • Height (In.) 6
  • Item Prismatic Glass Globe
  • Package Quantity 1
  • For Use With Mercmaster III
  • Length (In.) 7
  • Type Shatter Resistant and Heat Resistant
  • Description/Special Features Heat Resistant
  • Width (In.) 7
  • Standards Class I, Division 2, Groups A, B, C, D: Class I, Zone 2, AEx nA nR IIC (Z2): Class I, Zone 2, Ex nR IIC (Z): Class I, Zone 2, AEx, nR IIC (ZB): Class II, Division 1 and 2, Groups E, F, G: Class III: Simultaneous Exposure (Class I, Division 2/ Class II, Division 1): Fixtures Outside Type (Salt Water): Type 4X: IP66

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list