!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
GLOBALMARK TOUGHWASH TAPE

GLOBALMARK TOUGHWASH TAPE

BRADY

GLOBALMARK TOUGHWASH TAPE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GLOBALMARK TOUGHWASH TAPE

GLOBALMARK TOUGHWASH TAPE

BRADY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,172.69 / ROLL

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # BDY133140
  • Mfr. Model # 133140
  • UNSPSC # 55121612
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.8 lbs

Technical Specs

  • Item Label
  • Compatible Grainger Part Number 19XZ11
  • Label Colour White
  • Label Height 4"
  • Label Width 6"
  • Printer Series Compatibility GlobalMark
  • Material Properties Metal Detectable
  • Recommended Ribbon 134352
  • Preprinted Images DANGER Header
  • Product Type Tough Wash Washdown Resistant Labels
  • Adhesive Material Polyester
  • Core Diameter 3"
  • Label Media Format Precut Roll
  • Label Thickness 0.009"
  • Maximum Service Temperature 230 Degrees F
  • Roll Length 50 ft
  • Service Temperature Range -40 Degrees to 230 Degrees F
  • For Print Method Thermal Transfer
  • Compatible Mfr Part Number 134352
  • Label Finish Matte
  • Label Material Polyester
  • Labels per Roll 100
  • Adhesive Properties Permanent Adhesive
  • Material Series B-854
  • Resistance Properties Abrasion-Resistant, Chemical-Resistant, Washdown-Resistant
  • Preprinted Text DANGER
  • Adhesive Permanent
  • Application Harsh Wash-Down Environments Such As Food and Beverage Manufacturing, Printer Compatibility Mfr. No. 76801, Mfr. No. 76800, Suggested Ribbon Mfr. No. 134352
  • Inkjet Printable No
  • Label Shape Rectangle
  • Labels per Row 1
  • Minimum Service Temperature -40 Degrees F
  • Secondary Label Included No
  • Standards RoHS Compliant to 2005/618/EC MCV Amendment to RoHS Directive 2002/95/EC

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list