Skip Content
Discontinued with Replacement
GLOBALMARK COLOUR + CUT 22INX1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

GLOBALMARK COLOUR + CUT 22INX1

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY76801
  • Mfr. Model # 76801
  • UNSPSC # 31201525
  • CATALOGUE PAGE # 2259
  • Shipping Weight 33.25 lbs
Suggested Replacement Product
BBP37 COLOR CUT SIGN LABEL PRINTER

Your Price: NA

Product Details

Globalmark(R) industrial label maker prints single colours, multiple spot colours and blended colours. Colour & Cut model has a built-in plotter-cutter for cutting out images and text.

Technical Specs

  • Includes GlobalMark(R)2 Color & Cut Industrial Printer with Plotter Cutter Option, Keyboard, Power Cord, Cleaning Kit, USB Cable and Brady File Management Utility
  • Application Arc Flash Labeling, Barcode Labeling, Data Center Labeling, Facility, Safety and Maintence Identification, Laboratory Identification, Lean/5S Labeling, Lockout Tagout Labeling, Panel Identification, Pipe and Valve Marking, Product Identification, Security Identification
  • Item GlobalMark(R) Colour and Cut
  • Max. Tape Width 4"
  • Features No Hassle Print Technology. Variety of Label Colors, Materials And Sizes. Advanced Label Design Capabilities. Touch Screen. Two Line LCD Display, 16 Characters Wide. Touch and Drag Editing. PC Connection for Markware(TM) Software
  • Printer Display LCD
  • Printer Series GlobalMark

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list