Skip Content
GLOBALMARK 4IN SLV REFL 50FT 7 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GLOBALMARK 4IN SLV REFL 50FT 7

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY76705
  • Mfr. Model # 76705
  • UNSPSC # 55121611
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.3 lbs

Technical Specs

  • Application Outdoor
  • Colour Silver
  • For Use With GlobalMark
  • Item Label Tape Cartridge
  • Length 50 ft.
  • Width 4"
  • Temp. Range 50 Degrees F - 176 Degrees F
  • Standards Type 1 (Fed. Spec. L-S-300)
  • Label Type Outdoor
  • Tape Material Vinyl
  • Metal Detectable No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list