GLOBALMARK 4IN PRP B569 POLY 7 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GLOBALMARK 4IN PRP B569 POLY 7

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY76631
  • Mfr. Model # 76631
  • UNSPSC # 55121611
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.0 lbs

Technical Specs

  • Colour Purple
  • Item Label Tape Cartridge
  • Width 4"
  • Label Type Indoor/Outdoor
  • For Use With Brady GlobalMark2(TM)
  • Length 100 ft.
  • Tape Material Polyester
  • Metal Detectable No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list