Skip Content
GLOBALMARK 4IN GY B569 POLY 10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GLOBALMARK 4IN GY B569 POLY 10

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY76651
  • Mfr. Model # 76651
  • UNSPSC # 55121611
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.0 lbs

Technical Specs

  • Item Label Tape Cartridge
  • For Use With Brady GlobalMark2(TM)
  • Colour Gray
  • Length 100 ft.
  • Width 4"
  • Adhesive Yes
  • Label Type Outdoor
  • Tape Material Polyester
  • Metal Detectable No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list